
€20.98/ pieceexcl. VAT
€25.39incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.98 | - |
25+ | €17.41 | 16.98% |
50+ | €15.51 | 26.04% |
100+ | €14.25 | 32.07% |
250+ | €13.21 | 37.05% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 055.060 DU-B |
Shaft diameter | 55 mm |
Outer Diameter | 60 mm |
Width | 60 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 55 mm |
D | 60 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |