Straight bushing, TUP..DU-B Series, Bronze Outer sheath, 55 mm Shaft Dia., 60 mm Outside Dia., 30 mm WD

  • ERIKS:12440292
Image 1
The most important properties of DU dry bearings are:

  • Sliding surface made from a PTFE composite with a bronze outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€11.14/ pieceexcl. VAT

€13.48incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.14

-

25+

€9.24

17.05%

50+

€8.25

26.00%

100+

€7.58

31.97%

250+

€7.03

36.91%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
TUP..DU-B
Manufacturer ID
TUP 055.030 DU-B
Shaft diameter
55 mm
Outer Diameter
60 mm
Width
30 mm
With collar
No
Operating temperature
from -200 to 280 °C
Standard
ISO 3547
d
55 mm
D
60 mm
Material outer sheath
Bronze
Tread material
PTFE
Maintenance
Maintenance-free