
€19.33/ pieceexcl. VAT
€23.39incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.33 | - |
25+ | €16.04 | 17.05% |
50+ | €14.30 | 26.04% |
100+ | €13.14 | 32.04% |
250+ | €12.19 | 36.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 050.060 DU-B |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 60 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 50 mm |
D | 55 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |