
€7.32/ pieceexcl. VAT
€8.86incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.32 | - |
25+ | €6.08 | 16.88% |
50+ | €5.42 | 25.97% |
100+ | €4.99 | 31.82% |
250+ | €4.61 | 37.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 050.020 DU-B |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 20 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 50 mm |
D | 55 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |