
€0.76/ pieceexcl. VAT
€0.92incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.76 | - |
25+ | €0.65 | 15.00% |
50+ | €0.57 | 25.00% |
100+ | €0.52 | 31.25% |
250+ | €0.48 | 37.50% |
500+ | €0.46 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 005.005 DU-B |
Shaft diameter | 5 mm |
Outer Diameter | 7 mm |
Width | 5 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 5 mm |
D | 7 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |