
€14.23/ pieceexcl. VAT
€17.22incl. VAT
20 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.23 | - |
25+ | €11.81 | 17.02% |
50+ | €10.53 | 26.03% |
100+ | €9.67 | 32.04% |
250+ | €8.96 | 37.05% |
500+ | €8.53 | 40.05% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 045.050 DU-B |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 50 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 45 mm |
D | 50 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |