
€12.85/ pieceexcl. VAT
€15.55incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.85 | - |
25+ | €10.67 | 17.00% |
50+ | €9.53 | 25.87% |
100+ | €8.74 | 32.00% |
250+ | €8.10 | 36.95% |
500+ | €7.72 | 39.91% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 045.045 DU-B |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 45 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 45 mm |
D | 50 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |