
€11.50/ pieceexcl. VAT
€13.92incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.50 | - |
25+ | €9.55 | 16.94% |
50+ | €8.50 | 26.03% |
100+ | €7.82 | 31.98% |
250+ | €7.25 | 36.94% |
500+ | €6.89 | 40.08% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 045.040 DU-B |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 40 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 45 mm |
D | 50 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |