
€8.77/ pieceexcl. VAT
€10.61incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.77 | - |
25+ | €7.27 | 17.12% |
50+ | €6.49 | 26.00% |
100+ | €5.97 | 31.96% |
250+ | €5.54 | 36.84% |
500+ | €5.25 | 40.09% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 045.030 DU-B |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 30 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 45 mm |
D | 50 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |