
€6.03/ pieceexcl. VAT
€7.30incl. VAT
35 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.03 | - |
25+ | €5.02 | 16.85% |
50+ | €4.47 | 25.98% |
100+ | €4.11 | 31.81% |
250+ | €3.80 | 37.01% |
500+ | €3.64 | 39.69% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 045.020 DU-B |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 20 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 45 mm |
D | 50 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |