
€12.59/ pieceexcl. VAT
€15.23incl. VAT
40 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.59 | - |
25+ | €10.45 | 16.98% |
50+ | €9.31 | 26.04% |
100+ | €8.55 | 32.08% |
250+ | €7.93 | 36.98% |
500+ | €7.55 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 040.050 DU-B |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 50 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 40 mm |
D | 44 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |