
€10.19/ pieceexcl. VAT
€12.33incl. VAT
14 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.19 | - |
25+ | €8.46 | 17.05% |
50+ | €7.53 | 26.10% |
100+ | €6.94 | 31.97% |
250+ | €6.41 | 37.09% |
500+ | €6.11 | 40.07% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 040.040 DU-B |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 40 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 40 mm |
D | 44 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |