
€9.10/ pieceexcl. VAT
€11.01incl. VAT
28 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.10 | - |
25+ | €7.55 | 17.01% |
50+ | €6.73 | 26.10% |
100+ | €6.18 | 32.15% |
250+ | €5.73 | 37.06% |
500+ | €5.46 | 39.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 035.040 DU-B |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 40 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 35 mm |
D | 39 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |