
€6.96/ pieceexcl. VAT
€8.42incl. VAT
25 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.96 | - |
25+ | €5.78 | 17.05% |
50+ | €5.16 | 25.92% |
100+ | €4.73 | 32.06% |
250+ | €4.40 | 36.83% |
500+ | €4.18 | 39.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 035.030 DU-B |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 30 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 35 mm |
D | 39 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |