Straight bushing, TUP..DU-B Series, Bronze Outer sheath, 35 mm Shaft Dia., 39 mm Outside Dia., 25 mm WD

  • ERIKS:12440231
Image 1
The most important properties of DU dry bearings are:

  • Sliding surface made from a PTFE composite with a bronze outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€5.89/ pieceexcl. VAT

€7.13incl. VAT

38 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.89

-

25+

€4.89

16.94%

50+

€4.37

25.81%

100+

€4.02

31.77%

250+

€3.73

36.61%

500+

€3.54

39.84%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
TUP..DU-B
Manufacturer ID
TUP 035.025 DU-B
Shaft diameter
35 mm
Outer Diameter
39 mm
Width
25 mm
With collar
No
Operating temperature
from -200 to 280 °C
Standard
ISO 3547
d
35 mm
D
39 mm
Material outer sheath
Bronze
Tread material
PTFE
Maintenance
Maintenance-free