Straight bushing, TUP..DU-B Series, Bronze Outer sheath, 32 mm Shaft Dia., 36 mm Outside Dia., 30 mm WD

  • ERIKS:12440223
Image 1
The most important properties of DU dry bearings are:

  • Sliding surface made from a PTFE composite with a bronze outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€6.46/ pieceexcl. VAT

€7.82incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.46

-

25+

€5.37

16.91%

50+

€4.80

25.74%

100+

€4.40

31.91%

250+

€4.09

36.76%

500+

€3.90

39.71%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
TUP..DU-B
Manufacturer ID
TUP 032.030 DU-B
Shaft diameter
32 mm
Outer Diameter
36 mm
Width
30 mm
With collar
No
Operating temperature
from -200 to 280 °C
Standard
ISO 3547
d
32 mm
D
36 mm
Material outer sheath
Bronze
Tread material
PTFE
Maintenance
Maintenance-free