
€4.51/ pieceexcl. VAT
€5.46incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.51 | - |
25+ | €3.75 | 16.84% |
50+ | €3.33 | 26.32% |
100+ | €3.07 | 32.00% |
250+ | €2.85 | 36.84% |
500+ | €2.71 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 032.020 DU-B |
Shaft diameter | 32 mm |
Outer Diameter | 36 mm |
Width | 20 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 32 mm |
D | 36 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |