
€4.94/ pieceexcl. VAT
€5.98incl. VAT
58 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.94 | - |
25+ | €4.11 | 16.73% |
50+ | €3.66 | 25.96% |
100+ | €3.37 | 31.73% |
250+ | €3.12 | 36.92% |
500+ | €2.97 | 39.81% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 028.025 DU-B |
Shaft diameter | 28 mm |
Outer Diameter | 32 mm |
Width | 25 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 28 mm |
D | 32 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |