
€8.22/ pieceexcl. VAT
€9.95incl. VAT
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.22 | - |
25+ | €6.82 | 16.99% |
50+ | €6.08 | 26.01% |
100+ | €5.59 | 32.02% |
250+ | €5.18 | 36.99% |
500+ | €4.94 | 39.88% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 025.050 DU-B |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 50 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 25 mm |
D | 28 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |