Straight bushing, TUP..DU-B Series, Bronze Outer sheath, 25 mm Shaft Dia., 28 mm Outside Dia., 15 mm WD

  • ERIKS:12440177
Image 1
The most important properties of DU dry bearings are:

  • Sliding surface made from a PTFE composite with a bronze outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€2.88/ pieceexcl. VAT

€3.48incl. VAT

70 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.88

-

25+

€2.38

17.49%

50+

€2.12

26.40%

100+

€1.95

32.34%

250+

€1.81

37.29%

500+

€1.74

39.60%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
TUP..DU-B
Manufacturer ID
TUP 025.015 DU-B
Shaft diameter
25 mm
Outer Diameter
28 mm
Width
15 mm
With collar
No
Operating temperature
from -200 to 280 °C
Standard
ISO 3547
d
25 mm
D
28 mm
Material outer sheath
Bronze
Tread material
PTFE
Maintenance
Maintenance-free