
€2.40/ pieceexcl. VAT
€2.90incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.40 | - |
25+ | €2.00 | 17.00% |
50+ | €1.79 | 25.69% |
100+ | €1.64 | 31.62% |
250+ | €1.52 | 36.76% |
500+ | €1.45 | 39.53% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 025.012 DU-B |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 12 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 25 mm |
D | 28 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |