
€4.99/ pieceexcl. VAT
€6.04incl. VAT
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.99 | - |
25+ | €4.16 | 16.57% |
50+ | €3.71 | 25.71% |
100+ | €3.40 | 31.81% |
250+ | €3.16 | 36.57% |
500+ | €2.99 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 024.030 DU-B |
Shaft diameter | 24 mm |
Outer Diameter | 27 mm |
Width | 30 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 24 mm |
D | 27 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |