
€4.35/ pieceexcl. VAT
€5.26incl. VAT
86 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.35 | - |
25+ | €3.61 | 17.03% |
50+ | €3.21 | 26.20% |
100+ | €2.95 | 32.31% |
250+ | €2.74 | 37.12% |
500+ | €2.61 | 39.96% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 020.030 DU-B |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 30 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 20 mm |
D | 23 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |