
€3.09/ pieceexcl. VAT
€3.74incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.09 | - |
25+ | €2.57 | 16.92% |
50+ | €2.28 | 26.15% |
100+ | €2.09 | 32.31% |
250+ | €1.95 | 36.92% |
500+ | €1.85 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 020.020 DU-B |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 20 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 20 mm |
D | 23 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |