
€1.83/ pieceexcl. VAT
€2.21incl. VAT
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.83 | - |
25+ | €1.52 | 17.10% |
50+ | €1.36 | 25.91% |
100+ | €1.26 | 31.09% |
250+ | €1.17 | 36.27% |
500+ | €1.09 | 40.41% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 020.010 DU-B |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 10 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 20 mm |
D | 23 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |