
€2.76/ pieceexcl. VAT
€3.34incl. VAT
50 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.76 | - |
25+ | €2.28 | 17.24% |
50+ | €2.04 | 25.86% |
100+ | €1.88 | 31.72% |
250+ | €1.74 | 36.90% |
500+ | €1.66 | 39.66% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 018.020 DU-B |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 20 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 18 mm |
D | 20 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |