
€2.21/ pieceexcl. VAT
€2.67incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.21 | - |
25+ | €1.83 | 17.17% |
50+ | €1.64 | 25.75% |
100+ | €1.50 | 32.19% |
250+ | €1.41 | 36.48% |
500+ | €1.33 | 39.91% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 018.015 DU-B |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 15 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 18 mm |
D | 20 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |