
€2.66/ pieceexcl. VAT
€3.22incl. VAT
16 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.66 | - |
25+ | €2.21 | 16.79% |
50+ | €1.98 | 25.71% |
100+ | €1.81 | 32.14% |
250+ | €1.66 | 37.50% |
500+ | €1.60 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 017.020 DU-B |
Shaft diameter | 17 mm |
Outer Diameter | 19 mm |
Width | 20 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 17 mm |
D | 19 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |