
€2.55/ pieceexcl. VAT
€3.09incl. VAT
56 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.55 | - |
25+ | €2.12 | 16.79% |
50+ | €1.88 | 26.12% |
100+ | €1.74 | 31.72% |
250+ | €1.60 | 37.31% |
500+ | €1.52 | 40.30% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 016.020 DU-B |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 20 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 16 mm |
D | 18 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |