
€1.76/ pieceexcl. VAT
€2.13incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.76 | - |
25+ | €1.45 | 17.30% |
50+ | €1.31 | 25.41% |
100+ | €1.19 | 32.43% |
250+ | €1.12 | 36.22% |
500+ | €1.05 | 40.54% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 016.012 DU-B |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 12 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 16 mm |
D | 18 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |