
€2.42/ pieceexcl. VAT
€2.93incl. VAT
120 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.42 | - |
25+ | €2.02 | 16.47% |
50+ | €1.81 | 25.49% |
100+ | €1.66 | 31.37% |
250+ | €1.55 | 36.08% |
500+ | €1.47 | 39.22% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 015.020 DU-B |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 20 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 15 mm |
D | 17 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |