
€1.98/ pieceexcl. VAT
€2.40incl. VAT
57 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.98 | - |
25+ | €1.64 | 16.83% |
50+ | €1.45 | 26.44% |
100+ | €1.33 | 32.69% |
250+ | €1.24 | 37.50% |
500+ | €1.19 | 39.90% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 015.015 DU-B |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 15 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 15 mm |
D | 17 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |