Straight bushing, TUP..DU-B Series, Bronze Outer sheath, 14 mm Shaft Dia., 16 mm Outside Dia., 10 mm WD

  • ERIKS:12440068
Image 1
The most important properties of DU dry bearings are:

  • Sliding surface made from a PTFE composite with a bronze outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€1.45/ pieceexcl. VAT

€1.75incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.45

-

25+

€1.22

16.34%

50+

€1.07

26.14%

100+

€1.00

31.37%

250+

€0.93

35.95%

500+

€0.88

39.22%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
TUP..DU-B
Manufacturer ID
TUP 014.010 DU-B
Shaft diameter
14 mm
Outer Diameter
16 mm
Width
10 mm
With collar
No
Operating temperature
from -200 to 280 °C
Standard
ISO 3547
d
14 mm
D
16 mm
Material outer sheath
Bronze
Tread material
PTFE
Maintenance
Maintenance-free