
€1.41/ pieceexcl. VAT
€1.71incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.41 | - |
25+ | €1.17 | 16.89% |
50+ | €1.05 | 25.68% |
100+ | €0.95 | 32.43% |
250+ | €0.88 | 37.16% |
500+ | €0.84 | 40.54% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 013.010 DU-B |
Shaft diameter | 13 mm |
Outer Diameter | 15 mm |
Width | 10 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 13 mm |
D | 15 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |