
€1.74/ pieceexcl. VAT
€2.11incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.74 | - |
25+ | €1.43 | 18.03% |
50+ | €1.28 | 26.23% |
100+ | €1.17 | 32.79% |
250+ | €1.09 | 37.16% |
500+ | €1.05 | 39.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 012.015 DU-B |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 15 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 12 mm |
D | 14 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |