
€0.90/ pieceexcl. VAT
€1.09incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.90 | - |
25+ | €0.76 | 15.79% |
50+ | €0.67 | 26.32% |
100+ | €0.62 | 31.58% |
250+ | €0.57 | 36.84% |
500+ | €0.55 | 38.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 010.005 DU-B |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 5 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 10 mm |
D | 12 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |