Straight bushing, TUP..DU-B Series, Bronze Outer sheath, 10 mm Shaft Dia., 12 mm Outside Dia., 20 mm WD

  • ERIKS:12440038
Image 1
The most important properties of DU dry bearings are:

  • Sliding surface made from a PTFE composite with a bronze outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€1.88/ pieceexcl. VAT

€2.27incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.88

-

25+

€1.57

16.67%

50+

€1.41

25.25%

100+

€1.28

31.82%

250+

€1.19

36.87%

500+

€1.14

39.39%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
TUP..DU-B
Manufacturer ID
TUP 010.020 DU-B
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
20 mm
With collar
No
Operating temperature
from -200 to 280 °C
Standard
ISO 3547
d
10 mm
D
12 mm
Material outer sheath
Bronze
Tread material
PTFE
Maintenance
Maintenance-free