
€1.57/ pieceexcl. VAT
€1.90incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.57 | - |
25+ | €1.31 | 16.36% |
50+ | €1.17 | 25.45% |
100+ | €1.07 | 31.52% |
250+ | €0.98 | 37.58% |
500+ | €0.93 | 40.61% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 010.015 DU-B |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 15 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 10 mm |
D | 12 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |