Straight bushing, SBC Series, Sinterbronze Outer sheath, 90 mm Shaft Dia., 110 mm Outside Dia., 80 mm WD

  • ERIKS:12441357
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€189.08/ pieceexcl. VAT

€228.79incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€189.08

-

10+

€159.98

15.39%

25+

€142.55

24.61%

50+

€130.91

30.76%

100+

€122.17

35.39%

250+

€116.36

38.46%

500+

€110.53

41.54%

1000+

€107.64

43.07%

2500+

€104.72

44.62%

5000+

€101.82

46.15%

10000+

€98.90

47.70%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 090/110 X 080
Shaft diameter
90 mm
Outer Diameter
110 mm
Width
80 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
90 mm
D
110 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance