Straight bushing, SBC Series, Sinterbronze Outer sheath, 90 mm Shaft Dia., 105 mm Outside Dia., 80 mm WD

  • ERIKS:12441356
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€138.25/ pieceexcl. VAT

€167.28incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€138.25

-

10+

€116.99

15.38%

25+

€104.22

24.62%

50+

€95.71

30.77%

100+

€89.35

35.37%

250+

€85.07

38.47%

500+

€80.83

41.54%

1000+

€78.71

43.07%

2500+

€76.57

44.62%

5000+

€74.46

46.14%

10000+

€72.32

47.69%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 090/105 X 080
Shaft diameter
90 mm
Outer Diameter
105 mm
Width
80 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
90 mm
D
105 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance