Straight bushing, SBC Series, Sinterbronze Outer sheath, 9 mm Shaft Dia., 14 mm Outside Dia., 12 mm WD

  • ERIKS:12440898
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€2.50/ pieceexcl. VAT

€3.03incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.50

-

10+

€2.12

15.21%

25+

€1.88

24.71%

50+

€1.71

31.56%

100+

€1.62

35.36%

250+

€1.52

39.16%

500+

€1.45

41.83%

1000+

€1.43

42.97%

2500+

€1.38

44.87%

5000+

€1.33

46.77%

10000+

€1.31

47.53%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 009/014 X 012
Shaft diameter
9 mm
Outer Diameter
14 mm
Width
12 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
9 mm
D
14 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance