Straight bushing, SBC Series, Sinterbronze Outer sheath, 9 mm Shaft Dia., 12 mm Outside Dia., 14 mm WD

  • ERIKS:12440896
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€1.88/ pieceexcl. VAT

€2.27incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.88

-

10+

€1.60

15.15%

25+

€1.41

25.25%

50+

€1.28

31.82%

100+

€1.22

35.35%

250+

€1.14

39.39%

500+

€1.09

41.92%

1000+

€1.07

42.93%

2500+

€1.05

44.44%

5000+

€1.00

46.97%

10000+

€0.98

47.98%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 009/012 X 014
Shaft diameter
9 mm
Outer Diameter
12 mm
Width
14 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
9 mm
D
12 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance