Straight bushing, SBC Series, Sinterbronze Outer sheath, 85 mm Shaft Dia., 95 mm Outside Dia., 100 mm WD

  • ERIKS:12441354
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€109.16/ pieceexcl. VAT

€132.08incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€109.16

-

10+

€92.37

15.38%

25+

€82.30

24.60%

50+

€75.57

30.77%

100+

€70.54

35.38%

250+

€67.17

38.47%

500+

€63.82

41.53%

1000+

€62.13

43.08%

2500+

€60.47

44.60%

5000+

€58.79

46.14%

10000+

€57.10

47.69%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 085/095 X 100
Shaft diameter
85 mm
Outer Diameter
95 mm
Width
100 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
85 mm
D
95 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance