
€163.97/ pieceexcl. VAT
€198.40incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €163.97 | - |
10+ | €138.75 | 15.38% |
25+ | €123.60 | 24.62% |
50+ | €113.51 | 30.78% |
100+ | €105.95 | 35.38% |
250+ | €100.89 | 38.47% |
500+ | €95.86 | 41.54% |
1000+ | €93.34 | 43.08% |
2500+ | €90.82 | 44.61% |
5000+ | €88.28 | 46.16% |
10000+ | €85.77 | 47.69% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBC |
Manufacturer ID | SBC 085/100 X 100 |
Shaft diameter | 85 mm |
Outer Diameter | 100 mm |
Width | 100 mm |
With collar | No |
Operating temperature | from -10 to 90 °C |
d | 85 mm |
D | 100 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |