Straight bushing, SBC Series, Sinterbronze Outer sheath, 80 mm Shaft Dia., 95 mm Outside Dia., 70 mm WD

  • ERIKS:12441349
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€111.44/ pieceexcl. VAT

€134.84incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€111.44

-

10+

€94.29

15.39%

25+

€84.01

24.61%

50+

€77.14

30.78%

100+

€72.01

35.38%

250+

€68.57

38.47%

500+

€65.15

41.53%

1000+

€63.44

43.07%

2500+

€61.70

44.63%

5000+

€59.99

46.16%

10000+

€58.28

47.70%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 080/095 X 070
Shaft diameter
80 mm
Outer Diameter
95 mm
Width
70 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
80 mm
D
95 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance