Straight bushing, SBC Series, Sinterbronze Outer sheath, 80 mm Shaft Dia., 95 mm Outside Dia., 100 mm WD

  • ERIKS:12441350
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€155.12/ pieceexcl. VAT

€187.70incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€155.12

-

10+

€131.24

15.39%

25+

€116.93

24.62%

50+

€107.38

30.78%

100+

€100.23

35.39%

250+

€95.46

38.46%

500+

€90.68

41.54%

1000+

€88.28

43.09%

2500+

€85.91

44.62%

5000+

€83.51

46.17%

10000+

€81.13

47.70%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 080/095 X 100
Shaft diameter
80 mm
Outer Diameter
95 mm
Width
100 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
80 mm
D
95 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance