Straight bushing, SBC Series, Sinterbronze Outer sheath, 80 mm Shaft Dia., 90 mm Outside Dia., 70 mm WD

  • ERIKS:12441347
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€72.18/ pieceexcl. VAT

€87.34incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€72.18

-

10+

€61.07

15.40%

25+

€54.42

24.61%

50+

€49.97

30.77%

100+

€46.65

35.38%

250+

€44.41

38.47%

500+

€42.21

41.52%

1000+

€41.09

43.08%

2500+

€39.98

44.62%

5000+

€38.85

46.17%

10000+

€37.76

47.68%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 080/090 X 070
Shaft diameter
80 mm
Outer Diameter
90 mm
Width
70 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
80 mm
D
90 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance