Straight bushing, SBC Series, Sinterbronze Outer sheath, 80 mm Shaft Dia., 90 mm Outside Dia., 100 mm WD

  • ERIKS:12441348
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€103.10/ pieceexcl. VAT

€124.75incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€103.10

-

10+

€87.24

15.39%

25+

€77.71

24.63%

50+

€71.37

30.77%

100+

€66.62

35.38%

250+

€63.44

38.47%

500+

€60.28

41.54%

1000+

€58.69

43.08%

2500+

€57.10

44.62%

5000+

€55.51

46.16%

10000+

€53.94

47.68%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 080/090 X 100
Shaft diameter
80 mm
Outer Diameter
90 mm
Width
100 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
80 mm
D
90 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance