Straight bushing, SBC Series, Sinterbronze Outer sheath, 80 mm Shaft Dia., 105 mm Outside Dia., 100 mm WD

  • ERIKS:12441353
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€273.27/ pieceexcl. VAT

€330.66incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€273.27

-

10+

€231.23

15.38%

25+

€205.99

24.62%

50+

€189.17

30.77%

100+

€176.56

35.39%

250+

€168.15

38.47%

500+

€159.74

41.54%

1000+

€155.54

43.08%

2500+

€151.34

44.62%

5000+

€147.14

46.16%

10000+

€142.93

47.70%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 080/105 X 100
Shaft diameter
80 mm
Outer Diameter
105 mm
Width
100 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
80 mm
D
105 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance