Straight bushing, SBC Series, Sinterbronze Outer sheath, 80 mm Shaft Dia., 100 mm Outside Dia., 80 mm WD

  • ERIKS:12441351
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€170.17/ pieceexcl. VAT

€205.91incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€170.17

-

10+

€144.00

15.38%

25+

€128.28

24.62%

50+

€117.80

30.78%

100+

€109.96

35.38%

250+

€104.72

38.46%

500+

€99.49

41.53%

1000+

€96.88

43.07%

2500+

€94.24

44.62%

5000+

€91.63

46.16%

10000+

€89.02

47.69%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 080/100 X 080
Shaft diameter
80 mm
Outer Diameter
100 mm
Width
80 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
80 mm
D
100 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance